Shop All Pin & Sleeve Connectors
Itt Cannon
ER 3C 312 PIN PLUG
Mfr # CA3106E1610PF80F187
Zoro # G307173152
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 23A
- Insert Arrangement 16-10
- Mounting Type Cable
- Contact Size 3#12
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E1610PF80F187
- Zoro # G307173152
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#12 |
Details
Amperage Rating | 23A |
Insert Arrangement | 16-10 |
Mounting Type | Cable |
Insert Material | Neoprene |
Connector Style | Plug |
Operating Voltage DC | 700 |
No. of Contacts | 3 |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T956)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Black (HS365-S100-BLACK)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 73174 PSI 18Npt (A9-2)
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- MELTRIC 06-A1001 PLUG (06-A1001)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- Itt Cannon Pin & Sleeve Devices