Shop All Pin & Sleeve Connectors
Itt Cannon
ER 3C 312 PIN PLUG
Mfr # CA06R1610PXF80
Zoro # G507173099
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 23A
- No. of Contacts 3
- Mounting Type Cable
- Insert Arrangement 16-10
- Contact Size 3#12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06R1610PXF80
- Zoro # G507173099
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#12 |
Details
Amperage Rating | 23A |
No. of Contacts | 3 |
Mounting Type | Cable |
Insert Arrangement | 16-10 |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Operating Voltage DC | 700 |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Surge Protector Plug Adapter, 1 Outlet (52NY47)
- GARDNER BENDER 2-14 AWG Reducer/Splicer 2 pk (GSPA-2N)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- NVENT HOFFMAN Panels, Fits 200x200mm, Steel (Q2020PI)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- Itt Cannon Pin & Sleeve Devices