Shop All Pin & Sleeve Connectors
Itt Cannon
ER 3C 312 PIN PLUG
Mfr # CA06R1610PK10F187F0
Zoro # G807173126
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Insert Material Neoprene
- Operating Voltage AC V RMS Max 500
- Connector Style Plug
- Contact Size 3#12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06R1610PK10F187F0
- Zoro # G807173126
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#12 |
Details
Contact Style | Pin |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Plug |
Operating Voltage DC | 700 |
Mounting Type | Cable |
No. of Contacts | 3 |
Amperage Rating | 23A |
Insert Arrangement | 16-10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: Yes (6EAX5)
- SCHNEIDER ELECTRIC Enclosure, NEMA Type 12 (GV2MC02)
- VAST Strut Channel Fitting, Silver, 1/4 (V62SQSS)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 4A, 600V AC, Non-Indicating (SLC004)
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- MARINCO Clm2F-B Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Wht (B) (CLM2F-B)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- Itt Cannon Pin & Sleeve Connectors