Shop All Pin & Sleeve Connectors
Itt Cannon
ER 3C 312 PIN PLUG
Mfr # CA06R1610P
Zoro # G007173353
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 16-10
- Operating Voltage DC 700
- Operating Voltage AC V RMS Max 500
- Connector Type Connector Circular
- Amperage Rating 23A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06R1610P
- Zoro # G007173353
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#12 |
Details
Insert Arrangement | 16-10 |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Connector Type | Connector Circular |
Amperage Rating | 23A |
Contact Style | Pin |
Termination Method | Solder |
Insert Material | Neoprene |
No. of Contacts | 3 |
Specification | MIL-DTL-5015 Type |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS46B)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- ZSI Cush-A-Ring Clamp, Rubber, CT-1/2", IP-3/8" (SPH-2)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL23SS)
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- Itt Cannon Pin & Sleeve Devices