Shop All Cable Connectors
Itt Cannon
ER 2C 216S SKT PLUG RTANG
Mfr # MS3108E10SL4SF187
Zoro # G707170652
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Circular
- Contact Material Copper Alloy
- Insert Arrangement 10SL-4
- Shell Color Olive Drab
- Contact Mating Life 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # MS3108E10SL4SF187
- Zoro # G707170652
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 2#16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW2-1B)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 4 Pole, 240/415/440V AC, B Curve (M9F21463)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- TURCK CABLE MOUNT CONNECTOR (BS 8181-0 U0885-25)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- IFM Wireable M8 connector (E12463)
- IFM Wireable M12 connector (EVC811)
- PCTEL & MAXRAD PCTEL & Maxrad TC 0.75 in. Nmo Style Trunk Mount with 17 ft. Rg58U Coaxial Cable & Crimp On TNC Connector (TC)
- ECLIPSE TOOLS Conn, BNC Compression, RG59, PK10 (705-008-BK-10)
- Itt Cannon Cord Grips