Shop All Cable Connectors
Itt Cannon
ER 2C 216S SKT PLUG RTANG
Mfr # CA3108E10SL4SF85
Zoro # G107170719
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 2
- Contact Style Pin
- Insert Material Neoprene
- Insert Arrangement 10SL-4
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3108E10SL4SF85
- Zoro # G107170719
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 2#16 |
Details
No. of Contacts | 2 |
Contact Style | Pin |
Insert Material | Neoprene |
Insert Arrangement | 10SL-4 |
Connector Style | Plug |
Amperage Rating | 13A |
Termination Method | Solder |
Operating Voltage AC V RMS Max | 500 |
Operating Voltage DC | 700 |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL320R6W)
- HUBBELL Connector, Male, White, 4 to 4/0, Stud (HBLMRSCW)
- RACO Locknut, 7/32" L, 1-1/2" Conduit Steel (1006)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA3817)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- IFM Wireable M12 connector (E18163)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- Itt Cannon Cord Grips