Shop All Cable Connectors
Itt Cannon
ER 2C 216S SKT PLUG RTANG
Mfr # CA3108E10SL4SF187
Zoro # G807170705
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 2#16
- Operating Voltage AC V RMS Max 500
- Contact Style Pin
- Amperage Rating 13A
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3108E10SL4SF187
- Zoro # G807170705
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 2#16 |
Details
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Amperage Rating | 13A |
Mounting Type | Cable |
Insert Arrangement | 10SL-4 |
Insert Material | Neoprene |
Termination Method | Solder |
Operating Voltage DC | 700 |
Connector Style | Plug |
No. of Contacts | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Switch, Brown, 3-Way Switch, 1/2 to 2 HP (4803B)
- PANDUIT Cable Tie, Std, 7.4", Hswr, Bl, PK1000 (PLT2S-M300)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO140M200PC)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- ITT CANNON CLC Y SPLICE 4WAY (1304460000)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- HARTING M32 To 1" Npt Adapter (73000005320)
- IFM Wireable M8 connector (E11550)
- GARDNER BENDER Connector F Coax Compression (GDC-6C)
- IFM Wireable M12 connector (E12673)
- IFM Wireable M8 connector (E12464)
- Itt Cannon Cord Grips