Shop All Pin & Sleeve Connectors
Itt Cannon
ER 2C 216S SKT PLUG
Mfr # CA3106F10SL4SF42F26
Zoro # G107164275
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- No. of Contacts 2
- Mounting Type Cable
- Operating Voltage DC 700
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106F10SL4SF42F26
- Zoro # G107164275
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#16 |
Details
Insert Material | Neoprene |
No. of Contacts | 2 |
Mounting Type | Cable |
Operating Voltage DC | 700 |
Amperage Rating | 13A |
Contact Style | Pin |
Termination Method | Solder |
Connector Style | Plug |
Insert Arrangement | 10SL-4 |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE20-A)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 600W (NT-600-WH)
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- Itt Cannon Pin & Sleeve Devices