Shop All Pin & Sleeve Connectors
Itt Cannon
ER 2C 216S SKT PLUG
Mfr # CA3106F10SL4SF42
Zoro # G007164306
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Termination Method Solder
- Contact Size 2#16
- Amperage Rating 13A
- Insert Arrangement 10SL-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106F10SL4SF42
- Zoro # G007164306
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#16 |
Details
Mounting Type | Cable |
Termination Method | Solder |
Amperage Rating | 13A |
Insert Arrangement | 10SL-4 |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
No. of Contacts | 2 |
Connector Style | Plug |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY MEGA-fuse 125A/32V (package of 5 pcs) (CIP136125010)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SEO2V02H30S)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115 °C (9070T1000D31)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 6ft (N002-006-BL)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- MARINCO Cls40Mrsb-D Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blue (D) (CLS40MRSB-D)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- Itt Cannon Pin & Sleeve Connectors