Shop All Pin & Sleeve Connectors
Itt Cannon
ER 2C 216S SKT PLUG
Mfr # CA3106E10SL4SF85F137
Zoro # G307164013
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Termination Method Solder
- Connector Style Plug
- Mounting Type Cable
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL4SF85F137
- Zoro # G307164013
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#16 |
Details
Operating Voltage AC V RMS Max | 500 |
Termination Method | Solder |
Connector Style | Plug |
Mounting Type | Cable |
Insert Material | Neoprene |
No. of Contacts | 2 |
Operating Voltage DC | 700 |
Amperage Rating | 13A |
Contact Style | Pin |
Insert Arrangement | 10SL-4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV14-8Q)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG5)
- WIREMOLD 15 Power Outlet Strip 6 Outlet 20A 120V (ULB620-15)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTCE009B10C)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- Itt Cannon Pin & Sleeve Devices