Shop All Pin & Sleeve Connectors
Itt Cannon
ER 2C 216S SKT PLUG
Mfr # CA3106E10SL4SF26F42
Zoro # G607164171
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Operating Voltage AC V RMS Max 500
- Insert Material Neoprene
- Amperage Rating 13A
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL4SF26F42
- Zoro # G607164171
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#16 |
Details
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Amperage Rating | 13A |
Termination Method | Solder |
Operating Voltage DC | 700 |
Connector Style | Plug |
Insert Arrangement | 10SL-4 |
No. of Contacts | 2 |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Magnetic Coil, 208/240v (9998DA2V09)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, red, green, yellow, 400V AC (XB5EV57K4)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65308)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- MARINCO Cls40Mb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Yllw (H) (CLS40MB-H)
- Itt Cannon Pin & Sleeve Connectors