Shop All Pin & Sleeve Connectors
Itt Cannon
ER 2C 216S SKT PLUG
Mfr # CA3106E10SL4SDN
Zoro # G507164158
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Contact Size 2#16
- Termination Method Solder
- Amperage Rating 13A
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL4SDN
- Zoro # G507164158
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#16 |
Details
Contact Style | Pin |
Termination Method | Solder |
Amperage Rating | 13A |
Insert Material | Neoprene |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 2 |
Operating Voltage DC | 700 |
Insert Arrangement | 10SL-4 |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- PACER GROUP Pacer 6/3 AWG Triplex Cable, Black/Green/White, 50' (W6/3-50)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- RITTAL Cabinet Door 230V-Ac (SZ 4127.010)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- MARINCO Cls40Mb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Orng (G) (CLS40MB-G)
- Itt Cannon Pin & Sleeve Devices