Shop All Pin & Sleeve Connectors
Itt Cannon
ER 2C 216S SKT PLUG
Mfr # CA3106E10SL4S15
Zoro # G707164170
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Amperage Rating 13A
- Connector Style Plug
- Contact Size 2#16
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL4S15
- Zoro # G707164170
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#16 |
Details
Contact Style | Pin |
Amperage Rating | 13A |
Connector Style | Plug |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Specification | MIL-DTL-5015 Type |
Connector Type | Connector Circular |
No. of Contacts | 2 |
Insert Arrangement | 10SL-4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKT2110N12)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle with Isolated Ground, 15A, White (GFTWRST82WIG)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 50 ft. BK (09810)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- Itt Cannon Pin & Sleeve Devices