Shop All Pin & Sleeve Connectors
Itt Cannon
ER 2C 216S SKT PLUG
Mfr # CA3106E10SL4S13
Zoro # G807164124
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Amperage Rating 13A
- Operating Voltage AC V RMS Max 500
- Mounting Type Cable
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL4S13
- Zoro # G807164124
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#16 |
Details
Contact Style | Pin |
Amperage Rating | 13A |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Cable |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Connector Style | Plug |
Termination Method | Solder |
Insert Arrangement | 10SL-4 |
No. of Contacts | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AA42)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242408)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- TWECO Twecolugs T-3040 Lugs (9520-1107)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- Itt Cannon Pin & Sleeve Devices