Shop All Pin & Sleeve Connectors
Itt Cannon
ER 2C 216S SKT PLUG
Mfr # CA3106E10SL4PDN
Zoro # G607163792
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 10SL-4
- Contact Style Pin
- Mounting Type Cable
- Operating Voltage AC V RMS Max 500
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL4PDN
- Zoro # G607163792
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#15S |
Details
Insert Arrangement | 10SL-4 |
Contact Style | Pin |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 13A |
Termination Method | Solder |
Operating Voltage DC | 700 |
No. of Contacts | 2 |
Insert Material | Neoprene |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-2W)
- RACO Plaster Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (837)
- EAGLE ASPEN Single Flexible Cable Clips with Screws, 100 pk (500206)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- HUBBELL Pin and Sleeve Connector, 32A, 10 HP, Red (HBLS432C3W)
- MARINCO Cls20Mb-A Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Blk (A) (CLS20MB-A)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- Itt Cannon Pin & Sleeve Devices