Shop All Pin & Sleeve Connectors
Itt Cannon
ER 2C 216S SKT PLUG
Mfr # CA3106E10SL4P
Zoro # G207163826
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A
- Operating Voltage AC V RMS Max 500
- Termination Method Solder
- Contact Size 2#15S
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E10SL4P
- Zoro # G207163826
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#15S |
Details
Amperage Rating | 13A |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Solder |
Contact Style | Pin |
Specification | MIL-DTL-5015 Type |
Connector Type | Connector Circular |
No. of Contacts | 2 |
Operating Voltage DC | 700 |
Insert Material | Neoprene |
Connector Style | Plug |
Insert Arrangement | 10SL-4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Light Almond (DT5060LA)
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (257SM)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 6 in W, 4 in D, NEAM 4X, Hinged (HW-P80604CHQR)
- MARINCO Cls40Mb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Yllw (H) (CLS40MB-H)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- MELTRIC 06-A1001 PLUG (06-A1001)
- Itt Cannon Pin & Sleeve Connectors