Shop All Pin & Sleeve Connectors
Itt Cannon
ER 2C 216S SKT PLUG
Mfr # CA08F10SL4SF80F0F178
Zoro # G007163781
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Operating Voltage AC V RMS Max 500
- Insert Material Neoprene
- Specification MIL-DTL-5015 Type
- Contact Size 2#16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA08F10SL4SF80F0F178
- Zoro # G007163781
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#16 |
Details
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Specification | MIL-DTL-5015 Type |
Amperage Rating | 13A |
Connector Style | Plug |
Connector Type | Connector Circular |
No. of Contacts | 2 |
Insert Arrangement | 10SL-4 |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GQ)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- ZORO SELECT 10 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3676)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- Itt Cannon Pin & Sleeve Devices