Shop All Pin & Sleeve Connectors
Itt Cannon
ER 2C 216S SKT PLUG
Mfr # CA06R10SL4SF80F97
Zoro # G007163859
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 2#16
- Amperage Rating 13A
- Mounting Type Cable
- Insert Arrangement 10SL-4
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06R10SL4SF80F97
- Zoro # G007163859
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#16 |
Details
Amperage Rating | 13A |
Mounting Type | Cable |
Insert Arrangement | 10SL-4 |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Contact Style | Pin |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 5A, 125V AC, 1kA at 125V AC, 5 PK (AGA-5)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- MELTRIC 06-A1001 PLUG (06-A1001)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- Itt Cannon Pin & Sleeve Connectors