Shop All Pin & Sleeve Connectors
Itt Cannon
ER 2C 216S SKT PLUG
Mfr # CA06R10SL4SF80F187
Zoro # G607163839
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Insert Arrangement 10SL-4
- Amperage Rating 13A
- Operating Voltage AC V RMS Max 500
- No. of Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06R10SL4SF80F187
- Zoro # G607163839
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#16 |
Details
Mounting Type | Cable |
Insert Arrangement | 10SL-4 |
Amperage Rating | 13A |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 2 |
Insert Material | Neoprene |
Contact Style | Pin |
Connector Style | Plug |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 5075 PSI (DXW-11-153-4)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 250VAC (HBL67W48)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- MARINCO Clm2F-E Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Grn (E) (CLM2F-E)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- Itt Cannon Pin & Sleeve Devices