Shop All Pin & Sleeve Connectors
Itt Cannon
ER 2C 216S SKT PLUG
Mfr # CA06R10SL4S
Zoro # G207163963
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Connector Circular
- Amperage Rating 13A
- Operating Voltage AC V RMS Max 500
- Operating Voltage DC 700
- Insert Arrangement 10SL-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06R10SL4S
- Zoro # G207163963
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#16 |
Details
Connector Type | Connector Circular |
Amperage Rating | 13A |
Operating Voltage AC V RMS Max | 500 |
Operating Voltage DC | 700 |
Insert Arrangement | 10SL-4 |
Termination Method | Solder |
Insert Material | Neoprene |
Specification | MIL-DTL-5015 Type |
Connector Style | Plug |
No. of Contacts | 2 |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Legend Plate, Emergency Off, Black/Yellow (A22Z-3466-2)
- ABB 1-1/2 in. OFFSET NIPPLE (02-51524)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS35001)
- RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM420G)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- Itt Cannon Pin & Sleeve Devices