Shop All Circular Connectors
Itt Cannon
ER 2C 216S PIN RECP
Mfr # CA3102R16S4PXF80
Zoro # G307558669
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Box Mount
- Amperage Rating 13A
- Contact Size 2#16
- Connector Style Receptacle
- Insert Arrangement 16S-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3102R16S4PXF80
- Zoro # G307558669
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 2#16 |
Details
Mounting Type | Box Mount |
Amperage Rating | 13A |
Connector Style | Receptacle |
Insert Arrangement | 16S-16 |
Contact Style | Pin |
Operating Voltage DC | 1250 |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JJS-25)
- EATON BUSSMANN Fuse, Fast Acting, 10A, KTK Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-10)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44LP)
- ITT CANNON KPT 32C 3220 PIN PLUG (MS3116F1832P)
- ITT CANNON KPT 4C 420 SKT PLUG (MS3116E84SW)
- ITT CANNON KPSE 6C 620 PIN PLUG (KPSE06A106PDZ)
- ITT CANNON ER 5C 512 SKT PLUG (CT6E1811SC)
- ITT CANNON ER 24C 24#16 PIN PLUG (MS3106F2428PZ)
- ITT CANNON MS3116E14-18S (MS3116E1418S)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4SRES)
- Itt Cannon Circular Connectors