Shop All Circular Connectors
Itt Cannon
ER 22C 1816 412 PIN PLUG
Mfr # CA3106E2811P
Zoro # G407552222
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Operating Voltage DC 700
- Connector Style Plug
- Insert Material Neoprene
- No. of Contacts 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E2811P
- Zoro # G407552222
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 18#16, 4#12 |
Details
Mounting Type | Cable |
Operating Voltage DC | 700 |
Connector Style | Plug |
Insert Material | Neoprene |
No. of Contacts | 22 |
Termination Method | Solder |
Amperage Rating | 13A & 23A |
Contact Style | Pin |
Insert Arrangement | 28-11 |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- NVENT HOFFMAN Conduit Hole Seal, 1.67 In Hole, Steel (AS125)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 30 A, NEMA 1 (DTU361)
- ITT CANNON ER 5C 512 SKT PLUG (CT6E1811SC)
- ITT CANNON ER 8C 812 SKT PLUG (MS3106F2223SF187)
- ITT CANNON KPSE 6C 6#20 SKT PLUG (KPSE06F106SA206)
- ITT CANNON CA-BAYONET (CA3102E249SWB)
- ITT CANNON KPSE 26C 26#20 PIN PLUG (KPSE06E1626PWDZ)
- ITT CANNON CB 6C 616S PIN PLUG (CA3106E14S9PBF80A232)
- SURE-SEAL MSS-4P BLK (120-8552-102)
- Itt Cannon Circular Connectors