Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 SKT PLUG
Mfr # CA3106E181SF80F42
Zoro # G707164262
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Insert Arrangement 18-1
- Contact Style Pin
- Operating Voltage AC V RMS Max 500
- Contact Size 10#16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181SF80F42
- Zoro # G707164262
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Operating Voltage DC | 700 |
Insert Arrangement | 18-1 |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Receptacle |
Insert Material | Neoprene |
Amperage Rating | 13A |
No. of Contacts | 10 |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Knock Out Seal, 1-1/4" Conduit Sz, 0.34" D (1045)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D50S)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW63)
- MARINCO Cls2Fb-A Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blk (A) (CLS2FB-A)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- MARINCO Cls20Fb-B Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Wht (B) (CLS20FB-B)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- MARINCO Cls40Mb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Yllw (H) (CLS40MB-H)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- Itt Cannon Pin & Sleeve Devices