Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 SKT PLUG
Mfr # CA3106E181SF80F187
Zoro # G807164216
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- No. of Contacts 10
- Connector Style Receptacle
- Amperage Rating 13A
- Insert Arrangement 18-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181SF80F187
- Zoro # G807164216
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Operating Voltage DC | 700 |
No. of Contacts | 10 |
Connector Style | Receptacle |
Amperage Rating | 13A |
Insert Arrangement | 18-1 |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5S2J62)
- ACME ELECTRIC Single Phase Transformer, 150 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153006)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2010SS6LP3PT)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S10FO-TA)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- Itt Cannon Pin & Sleeve Connectors