Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 SKT PLUG
Mfr # CA3106E181SF80A176F187
Zoro # G007164177
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- No. of Contacts 10
- Insert Arrangement 18-1
- Amperage Rating 13A
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181SF80A176F187
- Zoro # G007164177
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Contact Style | Pin |
No. of Contacts | 10 |
Insert Arrangement | 18-1 |
Amperage Rating | 13A |
Insert Material | Neoprene |
Connector Style | Receptacle |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS100100)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHSCWW)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081206GNK)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- Itt Cannon Pin & Sleeve Devices