Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 SKT PLUG
Mfr # CA06R181SZF80
Zoro # G507164189
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Contact Style Pin
- No. of Contacts 10
- Mounting Type Cable
- Insert Arrangement 18-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06R181SZF80
- Zoro # G507164189
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Operating Voltage DC | 700 |
Contact Style | Pin |
No. of Contacts | 10 |
Mounting Type | Cable |
Insert Arrangement | 18-1 |
Connector Style | Receptacle |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heat Shrink Breakout Boot (HDBB-230-1-250)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBH2C)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 150A, 300V AC, Non-Indicating (JLLN150)
- KLEIN TOOLS GFCI Receptacle Tester with LCD (RT250)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- MARINCO Cls40Mrb-Bb-A Cls Series Mnt (400A/600V) 2/0-4/0 Bus Bar Male-Blk (A) (CLS40MRB-BB-A)
- Itt Cannon Pin & Sleeve Connectors