Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 SKT PLUG
Mfr # CA06R181SK10F187
Zoro # G807164100
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- No. of Contacts 10
- Operating Voltage DC 700
- Contact Style Pin
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA06R181SK10F187
- Zoro # G807164100
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Connector Style | Receptacle |
No. of Contacts | 10 |
Operating Voltage DC | 700 |
Contact Style | Pin |
Mounting Type | Cable |
Insert Arrangement | 18-1 |
Insert Material | Neoprene |
Amperage Rating | 13A |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Reel with Triple Tap 1 A Amps 125V AC Voltage (HBLC30163TT)
- U.S. WIRE & CABLE Twist-To-Lock Converter Adapter, 12 Yellow, Cold Weather, 600V (04-0093N)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T909)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 3R, Screw On (RSC181804GNK)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- MARINCO Cls2Fb-D Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blue (D) (CLS2FB-D)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- Itt Cannon Pin & Sleeve Devices