Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN RECP LINE
Mfr # CA3101R181PF42
Zoro # G507173990
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Amperage Rating 13A
- Insert Material Neoprene
- Contact Size 10#16
- Mounting Type In-line Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3101R181PF42
- Zoro # G507173990
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Contact Style | Pin |
Amperage Rating | 13A |
Insert Material | Neoprene |
Mounting Type | In-line Cable |
Operating Voltage DC | 700 |
Insert Arrangement | 18-1 |
No. of Contacts | 10 |
Termination Method | Solder |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Circular |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Cleaver (915CL)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120HM)
- AC WORKS 1.5FT 50A 125/250V SS2-50P/CS6365 Plug to 14-50R RV/ Range/ EV Adapter Cord (SS21450-018)
- QWIKPRODUCTS QwikPad for Condensers (Optional Ground Anchor Kit) (QT8110)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- Itt Cannon Pin & Sleeve Connectors