Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN RECP LINE
Mfr # CA3101F181PF80
Zoro # G507173907
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Insert Material Neoprene
- Operating Voltage DC 700
- Amperage Rating 13A
- Mounting Type In-line Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3101F181PF80
- Zoro # G507173907
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Amperage Rating | 13A |
Mounting Type | In-line Cable |
No. of Contacts | 10 |
Insert Arrangement | 18-1 |
Connector Style | Circular |
Contact Style | Pin |
Termination Method | Crimp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- ANDERSON POWER PRODUCTS SB350 HSG BLUE BULK (912BK)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS152)
- CARLON Fitting Offst Pvc Sch40/80 2In (E995J-CTN)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- HUBBELL Ac Marine Connector (M5200CS1R)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- Itt Cannon Pin & Sleeve Connectors