Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN RECP LINE
Mfr # CA3101F181P
Zoro # G607173869
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Termination Method Solder
- Operating Voltage AC V RMS Max 500
- Contact Style Pin
- Mounting Type In-line Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3101F181P
- Zoro # G607173869
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Operating Voltage DC | 700 |
Termination Method | Solder |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Mounting Type | In-line Cable |
Insert Material | Neoprene |
No. of Contacts | 10 |
Insert Arrangement | 18-1 |
Connector Style | Circular |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10 (H-14-010-RW-WO)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 1, Screw On (SC303008NK)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- MARINCO Cls40Mrsb-D Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blue (D) (CLS40MRSB-D)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- Itt Cannon Pin & Sleeve Connectors