Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN RECP
Mfr # CT1181PSA232
Zoro # G907174030
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Operating Voltage AC V RMS Max 500
- Amperage Rating 13A
- Connector Style Receptacle
- Connector Type Connector Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CT1181PSA232
- Zoro # G907174030
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 13A |
Connector Style | Receptacle |
Connector Type | Connector Circular |
Termination Method | Solder |
No. of Contacts | 10 |
Insert Material | Neoprene |
Contact Style | Pin |
Specification | MIL-DTL-5015 Type |
Insert Arrangement | 18-1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET Panel, Multimedia Modular (FMP6)
- SQUARE D Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (15T68F)
- CALCONDUIT Nipple, 1-1/2 in. x 2 in., GRC (876667)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 (D223N)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- MARINCO Cls40Mrsb-D Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blue (D) (CLS40MRSB-D)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- Itt Cannon Pin & Sleeve Devices