Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN RECP
Mfr # CA3101F181PF80F0
Zoro # G307173909
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Contact Size 10#16
- Amperage Rating 13A
- Insert Arrangement 18-1
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3101F181PF80F0
- Zoro # G307173909
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Insert Material | Neoprene |
Amperage Rating | 13A |
Insert Arrangement | 18-1 |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Circular |
Contact Style | Pin |
Mounting Type | In-line Cable |
No. of Contacts | 10 |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 15A, Time-Delay, 250V AC, Cylindrical (FRN-R-15)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- NOARK Contactor 230Vac 1No Aux (CU-16-HI-3A1A)
- RACO Coupling Comb, Rgd/Imc, Emt, 1/2", Steel (1352)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- Itt Cannon Pin & Sleeve Connectors