Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN RECP
Mfr # CA3101F181PF42
Zoro # G807173911
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Method Solder
- Connector Style Circular
- Operating Voltage DC 700
- No. of Contacts 10
- Insert Arrangement 18-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3101F181PF42
- Zoro # G807173911
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Termination Method | Solder |
Connector Style | Circular |
Operating Voltage DC | 700 |
No. of Contacts | 10 |
Insert Arrangement | 18-1 |
Mounting Type | In-line Cable |
Contact Style | Pin |
Amperage Rating | 13A |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Self Grounding, White (RR205W)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1025-SP1)
- PANDUIT 21.9" L Heavy Duty Cable Tie BK PK 50 (PLT6LH-L0)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- Itt Cannon Pin & Sleeve Devices