Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN RECP
Mfr # CA3101E181PF80F42A206
Zoro # G207173924
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Connector Style Receptacle
- No. of Contacts 10
- Mounting Type In-line Cable
- Termination Method Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3101E181PF80F42A206
- Zoro # G207173924
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Operating Voltage DC | 700 |
Connector Style | Receptacle |
No. of Contacts | 10 |
Mounting Type | In-line Cable |
Termination Method | Crimp |
Insert Arrangement | 18-1 |
Amperage Rating | 13A |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Bracket, Slot Up, 18" (FS-5636-18 E/G)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SCO1V02)
- ZSI Angle Bracket, Steel, Size 3/8", PK100 (AB06)
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, White, PK100 (DC-5/16N)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- Itt Cannon Pin & Sleeve Connectors