Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG RoHS
Mfr # CAR3106E181PWF42
Zoro # G907173606
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 18-1
- Amperage Rating 13A
- Specification MIL-DTL-5015 Type
- Operating Voltage DC 700
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CAR3106E181PWF42
- Zoro # G907173606
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Insert Arrangement | 18-1 |
Amperage Rating | 13A |
Specification | MIL-DTL-5015 Type |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Termination Method | Solder |
Connector Style | Plug |
No. of Contacts | 10 |
Insert Material | Neoprene |
Connector Type | Connector Circular |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 2P 3W 125VAC L5-20R (HBL27W47)
- NOARK Contactor, 120V, 1No Aux (C06.310-120)
- SQUARE D Single Throw Safety Switch, 30A, 240V AC, 3 Poles (D321NCP)
- SIEMENS Non-Illum Selector Switch, Keyed, 1NO/1NC (52SC6CEA1)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- Itt Cannon Pin & Sleeve Connectors