Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA3106R181PWF80F97
Zoro # G607173289
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 18-1
- Operating Voltage AC V RMS Max 500
- Connector Style Receptacle
- Insert Material Neoprene
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106R181PWF80F97
- Zoro # G607173289
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Insert Arrangement | 18-1 |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Receptacle |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Amperage Rating | 13A |
No. of Contacts | 10 |
Mounting Type | Cable |
Termination Method | Crimp |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, Light Almond (PJ264LA)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- DWYER INSTRUMENTS Differential Pressure Switch, 12160 Npt (EDPS-04-1-N)
- SQUARE D Miniature Circuit Breaker, HOM Series 200A, 2 Pole, 120/240V AC (HOM2200)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- Itt Cannon Pin & Sleeve Connectors