Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA3106R181PF80F97
Zoro # G807173218
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Connector Style Receptacle
- Amperage Rating 13A
- No. of Contacts 10
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106R181PF80F97
- Zoro # G807173218
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Mounting Type | Cable |
Connector Style | Receptacle |
Amperage Rating | 13A |
No. of Contacts | 10 |
Contact Style | Pin |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Crimp |
Insert Arrangement | 18-1 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-301)
- CORTECH Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend (TPGF)
- SIEMENS Circuit Breaker, QT Series 20/50A, 3 Pole, 120/240V AC (Q22050CT)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, PNP (XS612B1PBM12)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- MARINCO Cls40Mb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Yllw (H) (CLS40MB-H)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- MARINCO Cls40Mrb-Bb-A Cls Series Mnt (400A/600V) 2/0-4/0 Bus Bar Male-Blk (A) (CLS40MRB-BB-A)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- Itt Cannon Pin & Sleeve Devices