Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA3106R181PF80F42
Zoro # G107173215
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Insert Arrangement 18-1
- No. of Contacts 10
- Contact Style Pin
- Connector Type Connector Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106R181PF80F42
- Zoro # G107173215
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Operating Voltage DC | 700 |
Insert Arrangement | 18-1 |
No. of Contacts | 10 |
Contact Style | Pin |
Connector Type | Connector Circular |
Specification | MIL-DTL-5015 Type |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Termination Method | Crimp |
Connector Style | Receptacle |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- ERICSON Plug Nema L15-30, Perma-Tite Extreme Gra (2522-PW6P)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- HELI-TUBE 3/8 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 3/8 C-50)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- ZORO SELECT Pin and Sleeve connector, Red, 7.5 HP (BRY430C7W)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- Itt Cannon Pin & Sleeve Devices