Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA3106F181PF97
Zoro # G607173432
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Connector Style Receptacle
- No. of Contacts 10
- Amperage Rating 13A
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106F181PF97
- Zoro # G607173432
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Operating Voltage DC | 700 |
Connector Style | Receptacle |
No. of Contacts | 10 |
Amperage Rating | 13A |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Termination Method | Solder |
Mounting Type | Cable |
Insert Arrangement | 18-1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-Y)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV22)
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- MARINCO Cls2Mb-C Cls Series Inline Sngl Pn (400A/600V) #6-#2 Awg Male-Red (C ) (CLS2MB-C)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- MARINCO Cls40Mrsb-D Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blue (D) (CLS40MRSB-D)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- Itt Cannon Pin & Sleeve Devices