Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA3106F181PF42F26
Zoro # G807173300
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification MIL-DTL-5015 Type
- Contact Size 10#16
- Connector Style Receptacle
- No. of Contacts 10
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106F181PF42F26
- Zoro # G807173300
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Specification | MIL-DTL-5015 Type |
Connector Style | Receptacle |
No. of Contacts | 10 |
Termination Method | Solder |
Insert Material | Neoprene |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 13A |
Operating Voltage DC | 700 |
Connector Type | Connector Circular |
Insert Arrangement | 18-1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M1)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-1)
- BECKETT Switch-Safety 125-250 VAC Spring clamp (UR rated) (1502C)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-300)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- MARINCO Cls40Mb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Grn (E) (CLS40MB-E)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- Itt Cannon Pin & Sleeve Devices