Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA3106F181PF42
Zoro # G807173324
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Method Solder
- Contact Size 10#16
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 18-1
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106F181PF42
- Zoro # G807173324
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Termination Method | Solder |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 18-1 |
Operating Voltage DC | 700 |
Connector Style | Receptacle |
Contact Style | Pin |
Mounting Type | Cable |
Insert Material | Neoprene |
Amperage Rating | 13A |
No. of Contacts | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Clip, Stainless Steel, Clips (PL1MC)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M176)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 2A, 600V AC, Non-Indicating (JJS-2)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- Itt Cannon Pin & Sleeve Devices