Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA3106F181PF187
Zoro # G607173364
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Method Solder
- Contact Style Pin
- Insert Arrangement 18-1
- Mounting Type Cable
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106F181PF187
- Zoro # G607173364
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Termination Method | Solder |
Contact Style | Pin |
Insert Arrangement | 18-1 |
Mounting Type | Cable |
Connector Style | Receptacle |
No. of Contacts | 10 |
Operating Voltage DC | 700 |
Amperage Rating | 13A |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX PLUG-IN 12VDC, 1A O/P W/T& (0E-PPS12V1AS)
- EATON Rocker Switch Lens, Green (28-3425)
- PANDUIT 7.4" L Heavy Duty Cable Tie Brown PK 100 (PLT2S-C71)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- MARINCO Cls40Mrsb-C Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Red (C ) (CLS40MRSB-C)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- Itt Cannon Pin & Sleeve Connectors