Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA3106E181PY
Zoro # G007173339
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Mounting Type Cable
- Termination Method Solder
- Operating Voltage DC 700
- Contact Size 10#16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PY
- Zoro # G007173339
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Cable |
Termination Method | Solder |
Operating Voltage DC | 700 |
Insert Arrangement | 18-1 |
Amperage Rating | 13A |
Insert Material | Neoprene |
Connector Style | Receptacle |
Contact Style | Pin |
No. of Contacts | 10 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD6060)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-5-8)
- MARINCO Cls40Mrsb-D Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blue (D) (CLS40MRSB-D)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- MARINCO Cls2Fb-D Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Blue (D) (CLS2FB-D)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- Itt Cannon Pin & Sleeve Connectors