Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA3106E181PXF80
Zoro # G207173528
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 10
- Operating Voltage DC 700
- Insert Material Neoprene
- Contact Size 10#16
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PXF80
- Zoro # G207173528
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
No. of Contacts | 10 |
Operating Voltage DC | 700 |
Insert Material | Neoprene |
Connector Style | Receptacle |
Termination Method | Crimp |
Amperage Rating | 13A |
Insert Arrangement | 18-1 |
Contact Style | Pin |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (DTNF361)
- GENERIC Procom Ventless Thermocouple - Model# Tc (TC)
- AC WORKS Adapter L5-30P to L14-30R Hots Bridged 30A 125V to 30A 125/250V (ADL530L1430)
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- Itt Cannon Pin & Sleeve Connectors