Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA3106E181PX
Zoro # G507173525
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 10#16
- Operating Voltage AC V RMS Max 500
- Contact Style Pin
- Insert Arrangement 18-1
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PX
- Zoro # G507173525
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Insert Arrangement | 18-1 |
Termination Method | Solder |
Amperage Rating | 13A |
No. of Contacts | 10 |
Insert Material | Neoprene |
Connector Style | Receptacle |
Mounting Type | Cable |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Black (SNAP2123ILBKNA)
- AMERICAN WIRE TIE Wire Ties PK, 9" 16 GA B/A , IMPORT (16BA9-IMPNY)
- EATON BUSSMANN Plug Fuse, S Series, 4 PK (S-25)
- EUCHNER Evaluation Safety Relay, 24VDC, 2NO (CES-AZ-UES-04B)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- MARINCO Cls40Frsb-D Cls Series Mnt (400A/600V) 1.125" Stud; Female-Blue (D) (CLS40FRSB-D)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- Itt Cannon Pin & Sleeve Devices