Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA3106E181PW
Zoro # G807173461
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Operating Voltage DC 700
- Contact Style Pin
- Contact Size 10#16
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PW
- Zoro # G807173461
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Mounting Type | Cable |
Operating Voltage DC | 700 |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Solder |
No. of Contacts | 10 |
Insert Arrangement | 18-1 |
Connector Style | Receptacle |
Amperage Rating | 13A |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37444)
- EATON Overload Relay, 1.60 to 2.40A, Class 10, 3P (XTOM2P4AC1)
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) (CLS40FB-A)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- Itt Cannon Pin & Sleeve Connectors