Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA3106E181PF80F42
Zoro # G607173241
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Connector Style Receptacle
- Insert Arrangement 18-1
- Operating Voltage AC V RMS Max 500
- Termination Method Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PF80F42
- Zoro # G607173241
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Insert Material | Neoprene |
Connector Style | Receptacle |
Insert Arrangement | 18-1 |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Crimp |
Amperage Rating | 13A |
No. of Contacts | 10 |
Mounting Type | Cable |
Operating Voltage DC | 700 |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Power Inlet Box, 50 A, 125/250 V, Gray (PB50)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-071)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action (9013FHG49J59X)
- LEVITON 30A Locking Connector 4P 4W 120/208Vac Bk/Wt (3433-C)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V (HBL420C5W)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- Itt Cannon Pin & Sleeve Connectors