Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA3106E181PF26F80G9
Zoro # G807173119
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- Insert Arrangement 18-1
- Operating Voltage AC V RMS Max 500
- Operating Voltage DC 700
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PF26F80G9
- Zoro # G807173119
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Connector Style | Receptacle |
Insert Arrangement | 18-1 |
Operating Voltage AC V RMS Max | 500 |
Operating Voltage DC | 700 |
Mounting Type | Cable |
No. of Contacts | 10 |
Amperage Rating | 13A |
Contact Style | Pin |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515NC)
- LEVITON RECPT SURFACE MNT 50A (05378-R20-POO)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/2)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- MARINCO Cls40Mb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Yllw (H) (CLS40MB-H)
- HUBBELL Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC (VPR6455)
- MARINCO Cll3Rn-E Marinco Green Cam Cover (CLL3RN-E)
- Itt Cannon Pin & Sleeve Devices