Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA3106E181PA206F97
Zoro # G707173165
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Method Solder
- Operating Voltage DC 700
- Contact Size 10#16
- Connector Style Plug
- Insert Arrangement 18-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PA206F97
- Zoro # G707173165
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Termination Method | Solder |
Operating Voltage DC | 700 |
Connector Style | Plug |
Insert Arrangement | 18-1 |
Amperage Rating | 13A |
No. of Contacts | 10 |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE8X8X4)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLINA)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (400)
- SUPERIOR ELECTRIC 4-Wire 30 Amp Dryer Cord NEMA 14-30P, SRDT 10AWG/4, 6ft (RVA1562)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- MARINCO Cls40Mb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Grn (E) (CLS40MB-E)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- MARINCO Cls40Mb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Yllw (H) (CLS40MB-H)
- PALRUF/SUNTOP CLOSURE STRIP HRZ 24""6PK (92771)
- Itt Cannon Pin & Sleeve Connectors