Shop All Pin & Sleeve Connectors
Itt Cannon
ER 10C 1016 PIN PLUG
Mfr # CA3106E181PA206F42F127
Zoro # G407173151
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Connector Circular
- Connector Style Plug
- Operating Voltage AC V RMS Max 500
- No. of Contacts 10
- Contact Size 10#16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # CA3106E181PA206F42F127
- Zoro # G407173151
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Connector Type | Connector Circular |
Connector Style | Plug |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 10 |
Operating Voltage DC | 700 |
Termination Method | Solder |
Insert Material | Neoprene |
Insert Arrangement | 18-1 |
Specification | MIL-DTL-5015 Type |
Contact Style | Pin |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Sr503 Three Zone Switching Relay (SR503)
- SOUTHWIRE Automatic Reset GFCI Module, 20 A, 125V AC, 2 Poles, 2 Wires, NEMA 3R, 12 AWG, No Plug, Black (18900000)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC (ZB4BZ141)
- HUBBELL Ac Marine Connector (M5200CS1R)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- MARINCO Cls40Fb-C Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Red (C ) (CLS40FB-C)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- Itt Cannon Pin & Sleeve Devices